GE Lighting 30A15/8 Incandescent Sign Lamp 30W, 130V | Graybar Store
GE Lighting - Incandescent Sign Lamp 30W, 130V - 30A15/8
+ / - Hover over image to Zoom
Other Views

    Incandescent Sign Lamp 30W, 130V

    Manufacturer: GE Lighting
    Manufacturer #: 30A15/8
    SKU: 90045514
    $4.00
    Checking Pricing
         
    Initial Lumens:180
    Packaging:120 Per Case
    Rated Life (Hour):8000
    Wattage:30
    Alternate Manufacturer Part No.:19358
    Color:Inside Frost
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 30A15/8
    • Color Inside Frost
    • Alternate Manufacturer Part No. 19358
    • Base Type Medium Screw
    • Bulb Shape A15
    • Initial Lumens 180
    • Rated Life (Hour) 8000
    • Wattage 30
    • Packaging 120 Per Case
    • Voltage Rating 130
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GE A15 Sign 30W incandescent lamp with medium screw base, 180 initial lumens and 8000 rated life hours.