Juno Lighting V6ICN W Incandescent Lamp Housing | Graybar Store
Juno Lighting - Incandescent Lamp Housing - V6ICN W
+ / - Hover over image to Zoom
Other Views

    Incandescent Lamp Housing

    Manufacturer: Juno Lighting
    Manufacturer #: V6ICN W
    SKU: 25703184
    $9.27
    Checking Pricing
         
    Voltage Rating:120 V
    Electrical Connector Type:Push-In
    Housing Installation:New Construction
    Lamp Base:Medium
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # V6ICN W
    • Air Rating Airtight
    • Electrical Connector Type Push-In
    • Fixture Type 6 in Housing
    • Housing Compatibility IC
    • Housing Installation New Construction
    • Lamp Base Medium
    • Lamp Type Incandescent
    • Insulation Rating IC
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Incandescent Lamp Housing, Air Rating: Airtight, Voltage Rating: 120 V, IC, Lamp Type: Incandescent, Fixture Type: 6 in Housing