GE Lighting 60BM PQ2/6 Incandescent Lamp, Decorative, B13, Medium Screw Base, Blunt Tip, 60W | Graybar Store
GE Lighting - Incandescent Lamp, Decorative, B13, Medium Screw Base, Blunt Tip, 60W - 60BM PQ2/6
+ / - Hover over image to Zoom
Other Views

    Incandescent Lamp, Decorative, B13, Medium Screw Base, Blunt Tip, 60W

    Manufacturer: GE Lighting
    Manufacturer #: 60BM PQ2/6
    SKU: 22123354
    $2.84
    Checking Pricing
         
    Wattage:60
    Alternate Manufacturer Part No.:44405
    Rated Life (Hour):1500
    Initial Lumens:650
    Voltage Rating:120
    Color Temperature (Kelvin):2600
    Additional Features:Blunt Tip
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60BM PQ2/6
    • Additional Features Blunt Tip
    • Alternate Manufacturer Part No. 44405
    • Base Type Medium Screw
    • Bulb Shape B13
    • Color Temperature (Kelvin) 2600
    Product Overview:
    GE crystal clear 60 watt blunt tip 2-pack with 1500 rated life hours.