GE Lighting 175PAR38/HEAT Incandescent Lamp, Clear, 175W, PAR38 | Graybar Store
GE Lighting - Incandescent Lamp, Clear, 175W, PAR38 - 175PAR38/HEAT
+ / - Hover over image to Zoom
Other Views

    Incandescent Lamp, Clear, 175W, PAR38

    Manufacturer: GE Lighting
    Manufacturer #: 175PAR38/HEAT
    SKU: 96011645
    $18.60
    Checking Pricing
         
    Initial Lumens:3100
    Packaging:12 Per Case
    Rated Life (Hour):5000
    Wattage:175
    Alternate Manufacturer Part No.:13643
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 175PAR38/HEAT
    • Color Clear
    • Alternate Manufacturer Part No. 13643
    • Base Type Medium Skirt
    • Bulb Shape PAR38
    • Initial Lumens 3100
    Product Overview:
    GE clear 175W PAR38 lamp with medium skirt base, 3100 initial lumens and 5000 rated life hours for general purpose lighting.