GE Lighting 60A15/W/CF-CD2 Incandescent Lamp, A15 60W, Soft White | Graybar Store
GE Lighting - Incandescent Lamp, A15 60W, Soft White - 60A15/W/CF-CD2
+ / - Hover over image to Zoom
Other Views

    Incandescent Lamp, A15 60W, Soft White

    Manufacturer: GE Lighting
    Manufacturer #: 60A15/W/CF-CD2
    SKU: 95045444
    $2.92
    Checking Pricing
         
    Initial Lumens:650
    Packaging:60 Per Case
    Rated Life (Hour):1500
    Wattage:60
    Voltage Rating:120
    Alternate Manufacturer Part No.:14029
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60A15/W/CF-CD2
    • Alternate Manufacturer Part No. 14029
    • Base Type Medium Screw
    • Bulb Shape A15
    • Initial Lumens 650
    • Rated Life (Hour) 1500
    Product Overview:
    GE soft white 60 watt A15 2-pack with 1500 rated life hours.