GE Lighting 60A15CF/STGPQ2/6 Incandescent Lamp, A15 60W, Saf-T-Gard | Graybar Store
GE Lighting - Incandescent Lamp, A15 60W, Saf-T-Gard - 60A15CF/STGPQ2/6
+ / - Hover over image to Zoom
Other Views

    Incandescent Lamp, A15 60W, Saf-T-Gard

    Manufacturer: GE Lighting
    Manufacturer #: 60A15CF/STGPQ2/6
    SKU: 99568424
    $9.99
    Checking Pricing
         
    Initial Lumens:635
    Packaging:30 Per Case
    Rated Life (Hour):1500
    Wattage:60
    Voltage Rating:120
    Alternate Manufacturer Part No.:46888
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60A15CF/STGPQ2/6
    • Alternate Manufacturer Part No. 46888
    • Base Type Medium Screw
    • Bulb Shape A15
    • Initial Lumens 635
    • Rated Life (Hour) 1500
    Product Overview:
    GE saf-t-gard® 60 watt A15 2-pack with 1500 rated life hours.