GE Lighting 65R30FL/STGPQ1/6 INCANDESCENT LAMP | Graybar Store
GE Lighting - INCANDESCENT LAMP - 65R30FL/STGPQ1/6
+ / - Hover over image to Zoom
Other Views

    INCANDESCENT LAMP

    Manufacturer: GE Lighting
    Manufacturer #: 65R30FL/STGPQ1/6
    SKU: 99568425
    $12.35
    Checking Pricing
         
    Wattage:65
    Rated Life (Hour):2000
    Initial Lumens:650
    Packaging:30 Per Case
    Alternate Manufacturer Part No.:47723
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 65R30FL/STGPQ1/6
    • Alternate Manufacturer Part No. 47723
    • Base Type Medium
    • Bulb Shape BR30
    • Initial Lumens 650
    • Rated Life (Hour) 2000
    Product Overview:
    65W 120V BR30 incandescent indoor reflector with medium screw base, 650 initial lumens and 2000 rated life hours.
    • Indoor reflector
    • Saf-T-Gard®
    • Filament Type CC-6
    • Maximum Overall Length 5.37 Inch
    • Color Temperature 2600K