GE Lighting 4C7 CARD 2 Incandescent Lamp 4W, 3000 Life Hrs | Graybar Store
GE Lighting - Incandescent Lamp 4W, 3000 Life Hrs - 4C7 CARD 2
+ / - Hover over image to Zoom
Other Views

    Incandescent Lamp 4W, 3000 Life Hrs

    Manufacturer: GE Lighting
    Manufacturer #: 4C7 CARD 2
    SKU: 88111226
    $2.92
    Checking Pricing
         
    Packaging:240 Per Case
    Rated Life (Hour):3000
    Wattage:4
    Alternate Manufacturer Part No.:43050
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 4C7 CARD 2
    • Alternate Manufacturer Part No. 43050
    • Base Type Candelabra
    • Bulb Shape C7
    • Rated Life (Hour) 3000
    Product Overview:
    GE nightlight 4 watt C7 2-pack with 3000 rated life hours.