Juno Lighting IC928 W Incandescent IC Air-Loc 6 Inch Housing-Super Slope with Push-In Electrical Connectors | Graybar Store
Juno Lighting - Incandescent IC Air-Loc 6 Inch Housing-Super Slope with Push-In Electrical Connectors - IC928 W
+ / - Hover over image to Zoom
Other Views

    Incandescent IC Air-Loc 6 Inch Housing-Super Slope with Push-In Electrical Connectors

    Manufacturer: Juno Lighting
    Manufacturer #: IC928 W
    SKU: 25364388
    $75.46
    Checking Pricing
         
    Air Rating:Airtight
    Electrical Connector Type:Push-in
    Housing Installation:New Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # IC928 W
    • Air Rating Airtight
    • Electrical Connector Type Push-in
    • Fixture Type 6 in. Housing
    • Housing Installation New Construction
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Juno 6 inch incandescent IC Air-Loc® super slope housing with push-in connector for new construction use.
    • IC Air-Loc® Housing
    • Energy efficient, sealed housing
    • Can be completely covered with insulation
    • Medium base porcelain socket with nickel-lated copper screw shell