GE Lighting 250R40/10 6PK Incandescent Heat Lamp 250W, Red | Graybar Store
GE Lighting - Incandescent Heat Lamp 250W, Red - 250R40/10 6PK
+ / - Hover over image to Zoom
Other Views

    Incandescent Heat Lamp 250W, Red

    Manufacturer: GE Lighting
    Manufacturer #: 250R40/10 6PK
    SKU: 88110884
    $15.98
    Checking Pricing
         
    Wattage:250
    Rated Life (Hour):5000
    Initial Lumens:0
    Packaging:6 Per Case
    Alternate Manufacturer Part No.:37771
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 250R40/10 6PK
    • Alternate Manufacturer Part No. 37771
    • Base Type Medium Screw
    • Bulb Shape R40
    • Initial Lumens 0
    • Rated Life (Hour) 5000
    Product Overview:
    GE red Saf-T-Gard® R40 , shatter-resistant; heat lamp with 5000 rated life hours.
    • Filament Type C-9
    • Maximum Overall Length 6.6 Inch