GE Lighting 250R40/1/STG PQ6 Incandescent Heat Lamp 250W, 2150 Initial Lumens | Graybar Store
GE Lighting - Incandescent Heat Lamp 250W, 2150 Initial Lumens - 250R40/1/STG PQ6
+ / - Hover over image to Zoom
Other Views

    Incandescent Heat Lamp 250W, 2150 Initial Lumens

    Manufacturer: GE Lighting
    Manufacturer #: 250R40/1/STG PQ6
    SKU: 99568426
    $14.78
    Checking Pricing
         
    Wattage:250
    Rated Life (Hour):5000
    Initial Lumens:2150
    Packaging:30 Per Case
    Alternate Manufacturer Part No.:47724
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 250R40/1/STG PQ6
    • Alternate Manufacturer Part No. 47724
    • Base Type Medium Screw
    • Bulb Shape R40
    • Initial Lumens 2150
    • Rated Life (Hour) 5000
    Product Overview:
    GE clear Saf-T-Gard® R40 , shatter-resistant; heat lamp with 5000 rated life hours.
    • Filament Type C-9
    • Maximum Overall Length 6.6 Inch