Juno Lighting N1WH Incandescent Emergency Light | Graybar Store
Juno Lighting - Incandescent Emergency Light - N1WH
+ / - Hover over image to Zoom
Other Views

    Incandescent Emergency Light

    Manufacturer: Juno Lighting
    Manufacturer #: N1WH
    SKU: 25015743
    Price pending
    Checking Pricing
         
    Output Voltage:6 V
    Additional Features:Damp Location; Square Head
    Voltage Rating:120/277 V AC
    Color:White
    Battery Type:Lead-Calcium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # N1WH
    • Color White
    • Additional Features Damp Location; Square Head
    • Battery Type Lead-Calcium
    • Lamp Type Incandescent
    • Output Voltage 6 V
    • Watts at 90 Minutes 11 W
    • Voltage Rating 120/277 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    N1 Series Incandescent Emergency Light, Battery Type: Lead-Calcium, White, Lamp Type: Incandescent, Voltage Rating: 120/277 V AC, Output Voltage: 6 V