Cooper Lighting (Eaton) H99ICAT Incandescent AIR-TITE Housing | Graybar Store
Cooper Lighting (Eaton) - Incandescent AIR-TITE Housing - H99ICAT
+ / - Hover over image to Zoom
Other Views

    Incandescent AIR-TITE Housing

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H99ICAT
    SKU: 95013596
    $31.64
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:New/Remodel/Retrofit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H99ICAT
    • Air Rating Airtight
    • Fixture Type 4 in. Housing
    • Housing Installation New/Remodel/Retrofit
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    • Country of Origin MX - Mexico
    Product Overview:
    4 in. Housing IC Air-Tite shallow ceiling 120V line voltage.