GE Lighting 200A/CL-1 12PK Incandescent A21 Lamp, Medium Base, 3780 Lumens | Graybar Store
GE Lighting - Incandescent A21 Lamp, Medium Base, 3780 Lumens - 200A/CL-1 12PK
+ / - Hover over image to Zoom
Other Views

    Incandescent A21 Lamp, Medium Base, 3780 Lumens

    Manufacturer: GE Lighting
    Manufacturer #: 200A/CL-1 12PK
    SKU: 88110836
    $2.94
    Checking Pricing
         
    Initial Lumens:3780
    Packaging:12 Per Case
    Rated Life (Hour):750
    Wattage:200
    Alternate Manufacturer Part No.:16069
    Color:Crystal
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 200A/CL-1 12PK
    • Color Crystal
    • Alternate Manufacturer Part No. 16069
    • Base Type Medium Screw
    • Bulb Shape A21
    • Initial Lumens 3780
    Product Overview:
    GE crystal 200W A21 lamp with medium screw base, 3780 initial lumens and 750 rated life hours for general purpose lighting.