GE Lighting 50/150-2PK Incandescent A21 3-Way Lamp, Max. 50/100/150W | Graybar Store
GE Lighting - Incandescent A21 3-Way Lamp, Max. 50/100/150W - 50/150-2PK
+ / - Hover over image to Zoom
Other Views

    Incandescent A21 3-Way Lamp, Max. 50/100/150W

    Manufacturer: GE Lighting
    Manufacturer #: 50/150-2PK
    SKU: 25088710
    $4.90
    Checking Pricing
         
    Initial Lumens:615/1540/2155
    Packaging:6 Per Case
    Rated Life (Hour):1200
    Wattage:50/100/150
    Alternate Manufacturer Part No.:97763
    Color:Soft White
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 50/150-2PK
    • Color Soft White
    • Alternate Manufacturer Part No. 97763
    • Base Type Medium Screw
    • Bulb Shape A21
    • Initial Lumens 615/1540/2155
    Product Overview:
    GE soft white 3-way 50/100/150 watt A21 2-pack.