GE Lighting Incandescent A21 3-Way Lamp, Max. 150W | Graybar Store
GE Lighting - Incandescent A21 3-Way Lamp, Max. 150W
+ / - Hover over image to Zoom
Other Views

    Incandescent A21 3-Way Lamp, Max. 150W

    Manufacturer: GE Lighting
         

    A21 3-way incandescent lamp with 150W max. and medium screw base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape A21
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    50/150-1PK
    25086610
    615/1540/2155
    12 Per Case
    1200
    50/100/150
    97494
    Soft White
    120
    $
    2
    .15
    /
    EA
    25086610
    Initial Lumens
    615/1540/2155
    Packaging
    12 Per Case
    Rated Life (Hour)
    1200
    Wattage
    50/100/150
    Alternate Manufacturer Part No.
    97494
    Color
    Soft White
    Voltage Rating
    120
    $
    2
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    50/150-2PK
    25088710
    615/1540/2155
    6 Per Case
    1200
    50/100/150
    97763
    Soft White
    120
    $
    4
    .90
    /
    EA
    25088710
    Initial Lumens
    615/1540/2155
    Packaging
    6 Per Case
    Rated Life (Hour)
    1200
    Wattage
    50/100/150
    Alternate Manufacturer Part No.
    97763
    Color
    Soft White
    Voltage Rating
    120
    $
    4
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25086610 SKU, 25086610 ANALYTICS...
    Rated Life (Hour)
    1200
    Wattage
    50/100/150
    Alternate Manufacturer Part No.
    97494
    Color
    Soft White
    Voltage Rating
    120
    Price
    $
    2
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088710 SKU, 25088710 ANALYTICS...
    Rated Life (Hour)
    1200
    Wattage
    50/100/150
    Alternate Manufacturer Part No.
    97763
    Color
    Soft White
    Voltage Rating
    120
    Price
    $
    4
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available