GE Lighting 65R30/SP INCAND LAMP | Graybar Store
GE Lighting - INCAND LAMP - 65R30/SP
+ / - Hover over image to Zoom
Other Views

    INCAND LAMP

    Manufacturer: GE Lighting
    Manufacturer #: 65R30/SP
    SKU: 99554537
    $4.46
    Checking Pricing
         
    Wattage:65
    Rated Life (Hour):2000
    Initial Lumens:725
    Packaging:30 Per Bundle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 65R30/SP
    • Base Type Medium
    • Bulb Shape BR30
    • Initial Lumens 725
    • Rated Life (Hour) 2000
    Product Overview:
    Watt-Miser® 65W 130V BR30 incandescent indoor reflector with medium screw base and 2000 rated life hours.
    • Reflector, plant light
    • Filament Type CC-6
    • Maximum Overall Length 5.37 Inch