Intermatic ST01 In-Wall Timers | Graybar Store
Intermatic - In-Wall Timers - ST01
+ / - Hover over image to Zoom
Other Views

    In-Wall Timers

    Manufacturer: Intermatic
    Manufacturer #: ST01
    SKU: 25105275
    $70.15
    Checking Pricing
         
    Clock Motor Voltage:120-277V
    Switch Type:Single-Pole/3-way
    HP Rating:1HP at 120V, 2HP at 240V
    Load Rating:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # ST01
    • Clock Motor Voltage 120-277V
    • Energy Controls In-Wall Timer
    • HP Rating 1HP at 120V, 2HP at 240V
    • Load Rating 15A
    • Switch Type Single-Pole/3-way
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    ST01 Series electronic in-wall timer with astronomic feature for sunrise and sunset switching
    • Up to 40 ON/OFF events per week
    • No neutral required
    • Random setting turns light ON and OFF at slightly different times each day
    • Auto Daylight Saving Time adjustment
    • Astronomic feature, can be combined with specific timed ON/OFF programming
    • Incandescent/Fluorescent/CFL/LED compatible
    • Controls switched outlets
    • Auto adjusts to all voltage/frequencies
    • Programs stored in non-volative memory
    • Manual override
    • CR2 lithium battery provides backup 2+ years
    • Single-pole or 3-way compatible
        Resistive (Heater)15A, 120 to 277V