NSI Industries 701B 24 Hour Wall Switch Timer | Graybar Store
NSI Industries - 24 Hour Wall Switch Timer - 701B
+ / - Hover over image to Zoom
Other Views

    24 Hour Wall Switch Timer

    Manufacturer: NSI Industries
    Manufacturer #: 701B
    SKU: 25773207
    $93.54
    Checking Pricing
         
    Time Cycle:24 hr
    Color:White
    Clock Motor Voltage:125V
    Switch Type:BYPASS; SPST
    Use With:Entryway; Interior Lighting; Pool; Porch or Patio Lighting
    HP Rating:1 hp
    Amps:20 A
    Voltage (Volts):125
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 701B
    • Color White
    • Voltage (Volts) 125
    • Amps 20 A
    • Clock Motor Voltage 125V
    • HP Rating 1 hp
    • Switch Type BYPASS; SPST
    • Time Cycle 24 hr
    • Use With Entryway; Interior Lighting; Pool; Porch or Patio Lighting
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tork® In-Wall Timer, White, Voltage (Volts): 125 V AC, Amps: 20 (General Purpose) A; 20 (Tungsten) A, Clock Motor Voltage: 125 V AC, Switch Type: BYPASS; SPST