Bogen WBS8T725BRV In Wall Speaker Baffle with Volume Recessed Control and Screw Terminals | Graybar Store
Bogen - In Wall Speaker Baffle with Volume Recessed Control and Screw Terminals - WBS8T725BRV
+ / - Hover over image to Zoom
Other Views

    In Wall Speaker Baffle with Volume Recessed Control and Screw Terminals

    Manufacturer: Bogen
    Manufacturer #: WBS8T725BRV
    SKU: 90075225
    $56.02
    Checking Pricing
         
    Watts:1
    Dimensions:9.5 x 9.5 x 5.25 in.
    Volume:95dB
    Color:Walnut/Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # WBS8T725BRV
    • Color Walnut/Black
    • Dimensions 9.5 x 9.5 x 5.25 in.
    • Termination Style Recessed Volume Control
    • Volume 95dB
    • Watts 1
    • Country of Origin CN - China
    Product Overview:
    Wall Baffle Speakers consist of 8 cone speakers (S86 or S810) pre-assembled into a simulated walnut- finished wooden enclosure with a black grille cloth on front.