Valcom V-9985-W In-Wall Mixer with Remote | Graybar Store
Valcom - In-Wall Mixer with Remote - V-9985-W
+ / - Hover over image to Zoom
Other Views

    In-Wall Mixer with Remote

    Manufacturer: Valcom
    Manufacturer #: V-9985-W
    SKU: 25063097
    $526.15
    Checking Pricing
         
    Color / Finish:White
    Dimensions:5 W x 2 D x 4.25 H in
    Amps:50 mA
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9985-W
    • Dimensions 5 W x 2 D x 4.25 H in
    • Voltage (Volts) 24
    • Amps 50 mA
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    In-Wall Modular Mixer, Dimensions: 5 W x 2 D x 4.25 H in, White, Voltage (Volts): 24 V DC, Amps: 50 mA