Valcom V-9983-W In-Wall Main Control Module, White | Graybar Store
Valcom - In-Wall Main Control Module, White - V-9983-W
+ / - Hover over image to Zoom
Other Views

    In-Wall Main Control Module, White

    Manufacturer: Valcom
    Manufacturer #: V-9983-W
    SKU: 25063095
    $395.45
    Checking Pricing
         
    Dimensions:4.25 in.H x 5 in.W x 1.5 in.D ( 10.795 cm x 12.7 cm x 3.81 cm)
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9983-W
    • Dimensions 4.25 in.H x 5 in.W x 1.5 in.D ( 10.795 cm x 12.7 cm x 3.81 cm)
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    In-Wall Main Control Module, Master Volume, LED Meter