Ideal Industries 30-1039J In-Sure™ Push-In Wire Connectors, 3-Port, Blue, 150 PK | Graybar Store
Ideal Industries - In-Sure™ Push-In Wire Connectors, 3-Port, Blue, 150 PK - 30-1039J
+ / - Hover over image to Zoom
Other Views

    In-Sure™ Push-In Wire Connectors, 3-Port, Blue, 150 PK

    Manufacturer: Ideal Industries
    Manufacturer #: 30-1039J
    SKU: 25237168
    $77.87
    Checking Pricing
         
    Color:Blue
    Packaging:Jar of 150
    Material:Non-Metallic
    Wire Size:14 to 10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-1039J
    • Color Blue
    • Wire Size 14 to 10 AWG
    • Material Non-Metallic
    • Packaging Jar of 150
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue 3-port In-Sure™ push-in wire connector.
    In-Sure™ push-in wire connectors:
    • Low insertion force for fast and easy connections
    • Compact size makes installation easy
    • Clear shell gives visual verification of connection
    • UL listed for grounding and bonding applications
    • Tough, flame-retardant shell rated at 105°C (221°F)