Ideal Industries 30-1034 In-Sure™ Push-In Wire Connectors, 4-Port, Yellow, 100 PK | Graybar Store
Ideal Industries - In-Sure™ Push-In Wire Connectors, 4-Port, Yellow, 100 PK - 30-1034
+ / - Hover over image to Zoom
Other Views

    In-Sure™ Push-In Wire Connectors, 4-Port, Yellow, 100 PK

    Manufacturer: Ideal Industries
    Manufacturer #: 30-1034
    SKU: 25239654
    $19.00
    Checking Pricing
         
    Color:Yellow
    Packaging:Box of 100
    Material:Non-Metallic
    Wire Size:18 to 12 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-1034
    • Color Yellow
    • Wire Size 18 to 12 AWG
    • Material Non-Metallic
    • Packaging Box of 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Yellow 4-port In-Sure™ push-in wire connector.
    In-Sure™ push-in wire connectors:
    • Low insertion force for fast and easy connections
    • Compact size makes installation easy
    • Clear shell gives visual verification of connection
    • UL listed for grounding and bonding applications
    • Tough, flame-retardant shell rated at 105°C (221°F)