Panduit PISR250-1 In-Line Splicer/Reducer with Clear Insulation | Graybar Store
Panduit - In-Line Splicer/Reducer with Clear Insulation - PISR250-1
+ / - Hover over image to Zoom
Other Views

    In-Line Splicer/Reducer with Clear Insulation

    Manufacturer: Panduit
    Manufacturer #: PISR250-1
    SKU: 25059014
    $56.07
    Checking Pricing
         
    Wire Size:10 AWG to 250 kcmil Str, 10 to 8 AWG Sol
    No. of Ports:2
    Material:High Strength Aluminum Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PISR250-1
    • No. of Ports 2
    • Insulation Material PVC
    • Materials Aluminum
    Product Overview:
    In-line splicer/reducer with clear insulation for 10 AWG to 250 kcmil stranded and 10 to 8 AWG solid.