Panduit PISR1/0-1 In-Line Splicer/Reducer with Clear Insulation | Graybar Store
Panduit - In-Line Splicer/Reducer with Clear Insulation - PISR1/0-1
+ / - Hover over image to Zoom
Other Views

    In-Line Splicer/Reducer with Clear Insulation

    Manufacturer: Panduit
    Manufacturer #: PISR1/0-1
    SKU: 25030169
    $19.83
    Checking Pricing
         
    Wire Size:14 AWG to 1/0 AWG Str, 14 AWG to 8 AWG Sol
    No. of Ports:2
    Material:High Strength Aluminum Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PISR1/0-1
    • No. of Ports 2
    • Insulation Material PVC
    • Materials Aluminum
    Product Overview:
    In-line splicer/reducer with clear insulation for 14 to 1/0 AWG stranded and 14 to 8 AWG solid.