Burndy BIBS43FX In-Line Splice Reducer | Graybar Store
Burndy - In-Line Splice Reducer - BIBS43FX
+ / - Hover over image to Zoom
Other Views

    In-Line Splice Reducer

    Manufacturer: Burndy
    Manufacturer #: BIBS43FX
    SKU: 25836369
    $17.11
    Checking Pricing
         
    No. of Ports:3
    Wire Size:1 to 14 (Class G, H, I, K, DLO) AWG, 14 to 1/0 (Class B, C) AWG
    Use With:Aluminum Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BIBS43FX
    • No. of Ports 3
    • Insulation Material Plastisol
    • Wire Size 1 to 14 (Class G, H, I, K, DLO) AWG, 14 to 1/0 (Class B, C) AWG
    • For Use With Copper, Aluminum
    • Use With Aluminum Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNITAP™ In-Line Splice Reducer, Aluminum, Wire Size: 1 to 14 (Class G, H, I, K, DLO) AWG; 14 to 1/0 (Class B, C) AWG, Plastisol, No. of Ports: 3