Burndy BISR4DB Insulated Inline Splicer/Reducer | Graybar Store
Burndy - Insulated Inline Splicer/Reducer - BISR4DB
+ / - Hover over image to Zoom
Other Views

    Insulated Inline Splicer/Reducer

    Manufacturer: Burndy
    Manufacturer #: BISR4DB
    SKU: 25014418
    $25.27
    Checking Pricing
         
    Wire Size:6 to 4 (Aluminum) AWG, 6 to 4 (Copper) AWG
    Use With:Aluminum Wires; Copper Wires
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BISR4DB
    • Insulation Material Plastisol
    • Wire Size 6 to 4 (Aluminum) AWG, 6 to 4 (Copper) AWG
    • For Use With Copper, Aluminum
    • Use With Aluminum Wires; Copper Wires
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNITAP™ In-Line Splice Reducer, Wire Size: 6 to 4 (Aluminum) AWG; 6 to 4 (Copper) AWG, Plastisol, Aluminum