Burndy UGS350ULDB In-Line Splice/Reducer - Type UGS350ULDB | Graybar Store
Burndy - In-Line Splice/Reducer - Type UGS350ULDB - UGS350ULDB
+ / - Hover over image to Zoom
Other Views

    In-Line Splice/Reducer - Type UGS350ULDB

    Manufacturer: Burndy
    Manufacturer #: UGS350ULDB
    SKU: 22071803
    $43.39
    Checking Pricing
         
    Wire Size:12 AWG to 350 kcmil (Copper), 8 AWG to 350 kcmil (Aluminum)
    Use With:Aluminum Wires; Copper Wires
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # UGS350ULDB
    • Materials Brass
    • Wire Size 12 AWG to 350 kcmil (Copper), 8 AWG to 350 kcmil (Aluminum)
    • Use With Aluminum Wires; Copper Wires
    • Country of Origin US - USA
    Product Overview:
    In-Line Splice/Reducer For Direct Burial, 12 AWG - 350 kcmil, 5/16", Dual rated AL9CU for CU or AL.
    Splice, Conductor Size 10 AWG to 350 MCM, Color Black, Insulation Material EPDM Rubber, Length 8.50 Inch