Preformed Line Products 8006951 In-Line Runt Closure Kit | Graybar Store
Preformed Line Products - In-Line Runt Closure Kit - 8006951
+ / - Hover over image to Zoom
Other Views

    In-Line Runt Closure Kit

    Manufacturer: Preformed Line Products
    Manufacturer #: 8006951
    SKU: 25044487
    $170.84
    Checking Pricing
         
    Style:Splice Case
    Closure Type:Butt / Inline
    Product Includes:(4) Grommets; Cable Restraint Hardware; Closure Assembly
    Max. Single Fusion Splice Capacity:96
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 8006951
    • Style Splice Case
    • No. of Ports 4
    • Closure Type Butt / Inline
    • Max. Single Fusion Splice Capacity 96
    • Product Includes (4) Grommets; Cable Restraint Hardware; Closure Assembly
    • Country of Origin US - USA
    Product Overview:
    COYOTE® In-Line Runt Closure Kit, Max. Single Fusion Splice Capacity: 96, Closure Type: Butt Splice; In-Line, Style: Splice Case, No. of Ports: 4