Fluke Networks 10230101 In-Line Modular Adapter with K-Plug | Graybar Store
Fluke Networks - In-Line Modular Adapter with K-Plug - 10230101
+ / - Hover over image to Zoom
Other Views

    In-Line Modular Adapter with K-Plug

    Manufacturer: Fluke Networks
    Manufacturer #: 10230101
    SKU: 98410572
    $39.41
    Checking Pricing
         
    No. of Positions:8
    Tool Application:In-Line
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 10230101
    • No. of Positions 8
    • Tool Application In-Line
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fluke Networks 10230101 8-Wire In-Line Modular Adapter with K-Plug
    Fluke Networks in-line banjo modular adapters allow you to easily complete testing and obtain circuit access on working lines without disrupting service. Each adapter has a number of advantages including angled copper contacts that prevent alligator clips from coming off during testing, small holes in each contact for easy probe insertion, and clear circuit markings on the sides and bottom of the unit. Our standard Modular Adapter has four clearly marked contacts for proper termination, and provides field technicians with a quick connection to modular telephone jacks using any standard butt-set equipped with spring clips.