Bussmann (Eaton) HHF HHF 32V Automotive In Line Fuse Holder With Protective Cover For ATC® Blade Fuses, 20A, (2) #16 Yellow 4 in. L Lead Wires | Graybar Store
     
Bussmann (Eaton) - HHF 32V Automotive In Line Fuse Holder With Protective Cover For ATC® Blade Fuses, 20A, (2) #16 Yellow 4 in. L Lead Wires - HHF
+ / - Hover over image to Zoom
Other Views

    HHF 32V Automotive In Line Fuse Holder With Protective Cover For ATC® Blade Fuses, 20A, (2) #16 Yellow 4 in. L Lead Wires

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HHF
    SKU: 99945106
    $4.16
    Checking Pricing
         
    Voltage Rating:32 V DC
    Use With:ATC Blade-Type Fuses
    Standard:UL
    Amps:3 to 20A
    Material:Tin-Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HHF
    • Amps 3 to 20A
    • Fuse Type ATC Blade Fuses
    • Material Tin-Plated Brass
    • Use With ATC Blade-Type Fuses
    Product Overview:
    Eaton® Bussmann Series In Line Fuse Holder, Amps: 3 to 20 A, Voltage Rating: 32 V DC, In Line Fuse Holders, UL