Bussmann (Eaton) HHR HHR 32V Water Resistant Automotive In Line Fuse Holder For ATC® Blade Fuses, 30A, (2) #12 Red 5 in. L Lead Wires | Graybar Store
Bussmann (Eaton) - HHR 32V Water Resistant Automotive In Line Fuse Holder For ATC® Blade Fuses, 30A, (2) #12 Red 5 in. L Lead Wires - HHR
+ / - Hover over image to Zoom
Other Views

    HHR 32V Water Resistant Automotive In Line Fuse Holder For ATC® Blade Fuses, 30A, (2) #12 Red 5 in. L Lead Wires

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HHR
    SKU: 25480870
    $16.84
    Checking Pricing
         
    Conductor Size:12 AWG
    Use With:HHR Fuses
    Amps:1 to 30A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HHR
    • Amps 1 to 30A
    • Conductor Size 12 AWG
    Product Overview:
    Eaton® Bussmann Series In Line Fuse Holder, Amps: 1 to 30 A, In Line Fuse Holders