Panduit IT9115-C0 In Line Cable Tie | Graybar Store
Panduit - In Line Cable Tie - IT9115-C0
+ / - Hover over image to Zoom
Other Views

    In Line Cable Tie

    Manufacturer: Panduit
    Manufacturer #: IT9115-C0
    SKU: 96086070
    $60.75
    Checking Pricing
         
    Tensile Strength (Pound):124 lb.
    Color:UV Black
    Packaging:100 per Pack
    Bundle Diameter (Inches):4.53
    Length:15.30 in.
    Duty Rating:Light-Heavy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # IT9115-C0
    • Color UV Black
    • Bundle Diameter (Inches) 4.53
    • Length 15.30 in.
    • Materials Nylon
    Product Overview:
    Belt Ty™ In Line Cable Tie, Packaging: 100 Per Pack, UV Black, Length: 15.3 in, Nylon, Tensile Strength (Pound): 124 lb