Bussmann (Eaton) HLR-2A In Line 15A 300V Panel Mount Fuse Holder | Graybar Store
Bussmann (Eaton) - In Line 15A 300V Panel Mount Fuse Holder - HLR-2A
+ / - Hover over image to Zoom
Other Views

    In Line 15A 300V Panel Mount Fuse Holder

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HLR-2A
    SKU: 97228849
    $5.29
    Checking Pricing
         
    Voltage Rating:300V
    Amps:15A
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HLR-2A
    • Amps 15A
    • Fuse Type In-Line Non-Rejecting GLR
    • Pole 1-Pole
    Product Overview:
    HLR Series in line 15A 300V panel mount fuse holder for non rejecting GLR fuses.