Hubbell Wiring Device - Kellems PR205EB In-Cabinet Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - In-Cabinet Receptacle - PR205EB
+ / - Hover over image to Zoom
Other Views

    In-Cabinet Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PR205EB
    SKU: 25139098
    $180.76
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    NEMA Rating:NEMA 4/12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PR205EB
    • Amperage 20A
    • NEMA Rating NEMA 4/12
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PANEL-SAFE® PR205 In-Cabinet Receptacle, Amperage: 20 A, Voltage Rating: 125 V