Pelco (Schneider Electric) IMPS110-1ES IMP Series Environmental Day/Night Surface Mount Mini Dome IP Camera, Light Grey | Graybar Store
Pelco (Schneider Electric) - IMP Series Environmental Day/Night Surface Mount Mini Dome IP Camera, Light Grey - IMPS110-1ES
+ / - Hover over image to Zoom
Other Views

    IMP Series Environmental Day/Night Surface Mount Mini Dome IP Camera, Light Grey

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: IMPS110-1ES
    SKU: 25571138
    $382.56
    Checking Pricing
         
    Camera Type:Mini Dome
    Resolution:0.5 mp
    Voltage (Volts):24
    Lens Color:Clear
    Color / Finish:Light Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # IMPS110-1ES
    • Voltage (Volts) 24
    • Color / Finish Light Grey
    • Lens Color Clear
    • Camera Type Mini Dome
    • Resolution 0.5 mp
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    0.5MP Environmental Day/Night Surface Mount Mini Dome IP Camera with 2.8 to 10mm Lens