Bridgeport Fittings 1126-AL 3-Piece Coupling, Aluminum, Rigid/IMC Conduit, 2 in. | Graybar Store
Bridgeport Fittings - 3-Piece Coupling, Aluminum, Rigid/IMC Conduit, 2 in. - 1126-AL
+ / - Hover over image to Zoom
Other Views

    3-Piece Coupling, Aluminum, Rigid/IMC Conduit, 2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1126-AL
    SKU: 88031183
    $79.91
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1126-AL
    • Materials Malleable Iron
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    IMC Conduit Coupling, Malleable Iron, Trade Size (Inches): 2 in, For Use With: Rigid/IMC Conduit