Ilsco DS-1 Ilsco 1 pound duct seal | Graybar Store
Ilsco - Ilsco 1 pound duct seal - DS-1
+ / - Hover over image to Zoom
Other Views

    Ilsco 1 pound duct seal

    Manufacturer: Ilsco
    Manufacturer #: DS-1
    SKU: 88137879
    $5.94
    Checking Pricing
         
    Packaging:1 Pound Brick Bag
    Material:Butyl Rubber Composite
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # DS-1
    • Color Grey
    • Application Seal Around Junction Boxes, Flashings and Service Masts Entries
    • Type Duct Sealing Compound
    • Material Butyl Rubber Composite
    • Packaging 1 Pound Brick Bag
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Pound duct sealing compound. Used to seal irregular duct openings.
    • Duct Seal Compound remains plyable and is non-corrosive.
    • Can be painted immediately.
    • Provides convenience of selecting the right size for the job.
    • Will not dry out, crack and fall out of installation
    • 1 pound container