Square D (Schneider Electric) ZB4BK1253 Illuminated Selector Switches | Graybar Store
Square D (Schneider Electric) - Illuminated Selector Switches - ZB4BK1253
+ / - Hover over image to Zoom
Other Views

    Illuminated Selector Switches

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BK1253
    SKU: 99496328
    $38.42
    Checking Pricing
         
    Color:Orange
    Shape of Head:Round
    Knob Style:Standard Lever
    No. of Positions:2
    Additional Features:Shock-Resistant; Vibration-Resistant
    Shape:Round
    Use With:Harmony XB4 Illuminated Selector Switches
    Material:Metal (Bezel)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BK1253
    • Color Orange
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Knob Style Standard Lever
    • No. of Positions 2
    • Shape Round
    • Shape of Head Round
    • Material Metal (Bezel)
    • Use With Harmony XB4 Illuminated Selector Switches
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB4 Selector Switch Head, Orange, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Metal (Bezel), Round