Square D (Schneider Electric) ZB4BK1533 Illuminated Selector Switches, 2-Position Momentary-to Center, Green | Graybar Store
Square D (Schneider Electric) - Illuminated Selector Switches, 2-Position Momentary-to Center, Green - ZB4BK1533
+ / - Hover over image to Zoom
Other Views

    Illuminated Selector Switches, 2-Position Momentary-to Center, Green

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BK1533
    SKU: 99496345
    $55.98
    Checking Pricing
         
    Color:Green
    Shape of Head:Round
    Contact Operation:3-Position Momentary to Center
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BK1533
    • Color Green
    • Contact Operation 3-Position Momentary to Center
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Shape of Head Round
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Green illuminated 22mm round 3-position selector switch momentary to center for use only with protected LED light modules.