Square D (Schneider Electric) ZB4BK1413 Illuminated Selector Switches, 2-Position Momentary-Right to Left, White | Graybar Store
Square D (Schneider Electric) - Illuminated Selector Switches, 2-Position Momentary-Right to Left, White - ZB4BK1413
+ / - Hover over image to Zoom
Other Views

    Illuminated Selector Switches, 2-Position Momentary-Right to Left, White

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BK1413
    SKU: 99496344
    $55.98
    Checking Pricing
         
    Color:White
    Shape of Head:Round
    Contact Operation:2-Position Momentary, Right to Left
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BK1413
    • Color White
    • Contact Operation 2-Position Momentary, Right to Left
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Shape of Head Round
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    White illuminated 22mm round 2-position selector switch momentary, right to left for use only with protected LED light modules.