Square D (Schneider Electric) 9001K11J1R Illuminated Red Knob Selector Switch Operator | Graybar Store
Square D (Schneider Electric) - Illuminated Red Knob Selector Switch Operator - 9001K11J1R
+ / - Hover over image to Zoom
Other Views

    Illuminated Red Knob Selector Switch Operator

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K11J1R
    SKU: 88247168
    $171.99
    Checking Pricing
         
    Color:Red
    Additional Features:Standard Red Knob
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K11J1R
    • Color Red
    • Additional Features Standard Red Knob
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Illuminated 110-120V manual return 30 mm selector switch with standard red knob.
    • Manual return
    • 110-120V
    • 50-60Hz Transformer