Square D (Schneider Electric) XB7NW34B1 Illuminated Push Button | Graybar Store
Square D (Schneider Electric) - Illuminated Push Button - XB7NW34B1
+ / - Hover over image to Zoom
Other Views

    Illuminated Push Button

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB7NW34B1
    SKU: 25500578
    $60.47
    Checking Pricing
         
    Shape of Head:Round
    Additional Features:Projecting
    Voltage Rating:24 V AC
    Color:Red
    Operator Type:Spring Return
    Contact Operation:1 NO; Slow-Break
    Amperage Rating:18 to 27 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB7NW34B1
    • Color Red
    • Additional Features Projecting
    • Amperage Rating 18 to 27 mA
    • Contact Operation 1 NO; Slow-Break
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 12
    • Operator Type Spring Return
    • Shape of Head Round
    • Voltage Rating 24 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Harmony™ XB7 Illuminated Push Button, Red, NEMA Style: 12, Round, IEC Rating: EN/IEC 60947-1; EN/IEC 60947-5-1, Voltage Rating: 24 V AC