Square D (Schneider Electric) 9001K2L1R Illuminated Momentary Red Round No Guard PushButton Operators | Graybar Store
Square D (Schneider Electric) - Illuminated Momentary Red Round No Guard PushButton Operators - 9001K2L1R
+ / - Hover over image to Zoom
Other Views

    Illuminated Momentary Red Round No Guard PushButton Operators

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K2L1R
    SKU: 88247242
    $157.56
    Checking Pricing
         
    Color:Red
    Additional Features:No Guard Round
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K2L1R
    • Color Red
    • Additional Features No Guard Round
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Illuminated red 30mm pushbutton operator 110-120V with no guard.
    • For use in hazardous locations
    • No contacts or legend plate
    • UL Types 4, 13
    • NEMA 4, 13