Square D (Schneider Electric) XVBC2B3 Illuminated Green Lens | Graybar Store
Square D (Schneider Electric) - Illuminated Green Lens - XVBC2B3
+ / - Hover over image to Zoom
Other Views

    Illuminated Green Lens

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVBC2B3
    SKU: 25216083
    $234.16
    Checking Pricing
         
    Additional Features:Indoor Use Only
    Height (Inches):2.48
    Width (Inches):2.76
    Lens Color:Green
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVBC2B3
    • Voltage (Volts) 24
    • Additional Features Indoor Use Only
    • Height (Inches) 2.48
    • Lens Color Green
    • Mounting 70 mm
    • Width (Inches) 2.76
    • Country of Origin ID - Indonesia
    Product Overview:
    Illuminated Green Lens, Voltage (Volts): 24 V AC/V DC, Height (Inches): 2.48 in, Width (Inches): 2.76 in, Lens Color: Green