Square D (Schneider Electric) ZB4BK1233 Illuminated Green 2-Position Maintained Selector Switches | Graybar Store
Square D (Schneider Electric) - Illuminated Green 2-Position Maintained Selector Switches - ZB4BK1233
+ / - Hover over image to Zoom
Other Views

    Illuminated Green 2-Position Maintained Selector Switches

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BK1233
    SKU: 99496324
    $38.42
    Checking Pricing
         
    Color:Green
    Shape of Head:Round
    Contact Operation:2-Position Maintained
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BK1233
    • Color Green
    • Contact Operation 2-Position Maintained
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Shape of Head Round
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Green illuminated 22mm round 2-position selector switch maintained for use only with protected LED light modules.
    • Standard lever
    • Only use with protected LED light modules