Square D (Schneider Electric) 9001K2L Illuminated 30mm No Guard Momentary PushButton without Contact Block | Graybar Store
Square D (Schneider Electric) - Illuminated 30mm No Guard Momentary PushButton without Contact Block - 9001K2L
+ / - Hover over image to Zoom
Other Views

    Illuminated 30mm No Guard Momentary PushButton without Contact Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K2L
    SKU: 88247239
    $29.56
    Checking Pricing
         
    Color:No Lens
    Additional Features:No Guard Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K2L
    • Color No Lens
    • Additional Features No Guard Round
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Momentary 30mm illuminated no guard round pushbutton operator for indoor/outdoor applications.
    • Cap not included