Square D (Schneider Electric) 9001K1L1GH13 Illuminated 30mm Momentary PushButton Operators With Green Cap and Contact Blocks | Graybar Store
Square D (Schneider Electric) - Illuminated 30mm Momentary PushButton Operators With Green Cap and Contact Blocks - 9001K1L1GH13
+ / - Hover over image to Zoom
Other Views

    Illuminated 30mm Momentary PushButton Operators With Green Cap and Contact Blocks

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K1L1GH13
    SKU: 90079758
    $237.88
    Checking Pricing
         
    Color:Green
    Additional Features:Full Guard Round
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K1L1GH13
    • Color Green
    • Additional Features Full Guard Round
    • Voltage Rating 120
    • Country of Origin MX - Mexico
    Product Overview:
    Momentary 120V 30mm illuminated fully guarded green round pushbutton operator for indoor/outdoor applications.
    • 1NO/1NC
    • 110-120V
    • 50-60 Hz frequency