Square D (Schneider Electric) 30mm Push Button, Illuminated, Momentary, Full Guard | Graybar Store
Square D (Schneider Electric) - 30mm Push Button, Illuminated, Momentary, Full Guard
+ / - Hover over image to Zoom
Other Views

    30mm Push Button, Illuminated, Momentary, Full Guard

    Manufacturer: Square D (Schneider Electric)
         

    Type K Illuminated momentary pushbutton operators for use in hazardous locations.

    • Manufacturer Square D (Schneider Electric)
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Additional Features
    Voltage Rating
    No. of Positions
    Shape of Head
    Price
    9001K1L1
    88247205
    Clear Cap
    Full Guard Round
    120
    $
    162
    .73
    /
    EA
    88247205
    Color
    Clear Cap
    Additional Features
    Full Guard Round
    Voltage Rating
    120
    No. of Positions
    Shape of Head
    $
    162
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001K1L1G
    88247208
    Green
    Full Guard Round
    120
    $
    171
    .99
    /
    EA
    88247208
    Color
    Green
    Additional Features
    Full Guard Round
    Voltage Rating
    120
    No. of Positions
    Shape of Head
    $
    171
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001K2L1R
    88247242
    Red
    No Guard Round
    120
    $
    157
    .56
    /
    EA
    88247242
    Color
    Red
    Additional Features
    No Guard Round
    Voltage Rating
    120
    No. of Positions
    Shape of Head
    $
    157
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001K1L1R
    88247209
    Red
    Full Guard Round
    120
    $
    171
    .99
    /
    EA
    88247209
    Color
    Red
    Additional Features
    Full Guard Round
    Voltage Rating
    120
    No. of Positions
    Shape of Head
    $
    171
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001K1L1A
    88247206
    Amber
    Plastic Full Guard
    600 V
    2
    Round
    $
    171
    .99
    /
    EA
    88247206
    Color
    Amber
    Additional Features
    Plastic Full Guard
    Voltage Rating
    600 V
    No. of Positions
    2
    Shape of Head
    Round
    $
    171
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88247205 SKU, 88247205 ANALYTICS...
    Voltage Rating
    120
    No. of Positions
    Shape of Head
    Price
    $
    162
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88247208 SKU, 88247208 ANALYTICS...
    Voltage Rating
    120
    No. of Positions
    Shape of Head
    Price
    $
    171
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88247242 SKU, 88247242 ANALYTICS...
    Voltage Rating
    120
    No. of Positions
    Shape of Head
    Price
    $
    157
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88247209 SKU, 88247209 ANALYTICS...
    Voltage Rating
    120
    No. of Positions
    Shape of Head
    Price
    $
    171
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88247206 SKU, 88247206 ANALYTICS...
    Voltage Rating
    600 V
    No. of Positions
    2
    Shape of Head
    Round
    Price
    $
    171
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available